Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ Centrifugal Filter Devices

Combination filter/receiver tube unit for sample processing directly in centifuges

Manufacturer:  Thermo Scientific™ 64525CA

 View more versions of this product

Catalog No. 14-823-602

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Includes: Filter housing, membrane, and receiver tube

Description

Description

  • Units available for sample sizes from 200μL to 25mL
  • For use in microcentrifuges, and benchtop and floor model centrifuges
  • Choose from a variety of membrane materials: cellulose acetate, nylon, PTFE, PVDF, and regenerated cellulose
  • Choice of pore sizes: 0.20μm and 0.45μm
  • Feature virgin polyproyplene filter housing and capped, conical receiver tube

Units accommodating 200 to 750μL samples are for use in laboratory microcentrifuges; all others for use in benchtop and floor model centrifuges

Specifications

Specifications

Benchtop and floor model centrifuges
0.45 μm
Filter housing; membrane; receiver tube
Up to 25 mL
Cellulose Acetate
Polypropylene
2,500xG
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit