Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ Centrifugal Filter Devices

Combination filter/receiver tube unit for sample processing directly in centifuges

$289.50 - $339.00

Specifications

Housing Material Polypropylene
Includes Filter housing; membrane; receiver tube
View More Specs

Includes: Filter housing, membrane, and receiver tube

Products 13
Catalog Number Mfr. No. Material (Membrane) Pore Size Max. Force Volume (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Material (Membrane) Pore Size Max. Force Volume (Metric) Price Quantity & Availability  
10-800-185
View Documents
Thermo Scientific™
62215PV
PVDF 0.2 μm 10,000xG 200 to 750 μL
Pack of 100 for $289.50
Add to cart
 
14-823-604
View Documents
Thermo Scientific™
64525PV
PVDF 0.45 μm 2,500xG Up to 25 mL
Pack of 50 for $339.00
Add to cart
 
10-800-184
View Documents
Thermo Scientific™
62215CA
Cellulose Acetate 0.2 μm 10,000xG 200 to 750 μL This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
10-800-186
View Documents
Thermo Scientific™
62215RC
Regenerated Cellulose 0.2 μm 10,000xG 200 to 750 μL This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
10-800-188
View Documents
Thermo Scientific™
62220NN
Nylon 0.2 μm 5,000xG Up to 2 mL This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
10-800-189
View Documents
Thermo Scientific™
62220NP
PTFE 0.2 μm 5,000xG Up to 2 mL This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
10-800-194
View Documents
Thermo Scientific™
64515CA
Cellulose Acetate 0.45 μm 10,000xG 200 to 750 μL This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
10-800-191
View Documents
Thermo Scientific™
62225CA
Cellulose Acetate 0.2 μm 2,500xG Up to 25 mL This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
10-800-196
View Documents
Thermo Scientific™
64515RC
Regenerated Cellulose 0.45 μm 10,000xG 200 to 750 μL This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
10-800-195
View Documents
Thermo Scientific™
64515PV
PVDF 0.45 μm 10,000xG 200 to 750 μL This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
10-800-197
View Documents
Thermo Scientific™
64520CA
Cellulose Acetate 0.45 μm 5,000xG Up to 2 mL This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
14-823-602
View Documents
Thermo Scientific™
64525CA
Cellulose Acetate 0.45 μm 2,500xG Up to 25 mL This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
10-800-199
View Documents
Thermo Scientific™
64520NP
PTFE 0.45 μm 5,000xG Up to 2 mL This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • Units available for sample sizes from 200μL to 25mL
  • For use in microcentrifuges, and benchtop and floor model centrifuges
  • Choose from a variety of membrane materials: cellulose acetate, nylon, PTFE, PVDF, and regenerated cellulose
  • Choice of pore sizes: 0.20μm and 0.45μm
  • Feature virgin polyproyplene filter housing and capped, conical receiver tube

Units accommodating 200 to 750μL samples are for use in laboratory microcentrifuges; all others for use in benchtop and floor model centrifuges

Specifications

Specifications

Polypropylene
Filter housing; membrane; receiver tube
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit