Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ SUN-SRi™ Centrifugal Filter Devices
Combination filter/receiver tube unit for sample processing directly in centifuges
Supplier: Thermo Scientific™ 64515RC
Includes: Filter housing, membrane, and receiver tube
Description
- Units available for sample sizes from 200μL to 25mL
- For use in microcentrifuges, and benchtop and floor model centrifuges
- Choose from a variety of membrane materials: cellulose acetate, nylon, PTFE, PVDF, and regenerated cellulose
- Choice of pore sizes: 0.20μm and 0.45μm
- Feature virgin polyproyplene filter housing and capped, conical receiver tube
Units accommodating 200 to 750μL samples are for use in laboratory microcentrifuges; all others for use in benchtop and floor model centrifuges
Specifications
Laboratory Model Microcentrifuge | |
0.45 μm | |
Filter housing; membrane; receiver tube | |
200 to 750 μL |
Regenerated Cellulose | |
Polypropylene | |
10,000xG |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction