Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ SUN-SRi™ Crimp/Snap Cap Vials
Standard 12x32mm profile with 40% larger opening
Supplier: Thermo Scientific™ 500 106
Description
Standard 12x32mm profile with 40% larger opening
The “Step” design ensures proper centering of limited volume inserts, eliminating mised injections.
- Standard 12×32mm profile
- Compatible with convenient 11m snap cap or aluminum seal closures
- Standard, graduated write-on patch for easy filling and identification
Specifications
12 mm | |
0.3 mL | |
1.25 in. | |
<4 μL | |
Crimp/Snap | |
100 Pk. | |
11 mm |
Polypropylene | |
Yes | |
Wide | |
Conical | |
32 mm | |
Microvial | |
Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction