Thermo Scientific™ SUN-SRi™ Crimp/Snap Cap Vials Available on GSA/VA Contract for Federal Government customers only.

Standard 12x32mm profile with 40% larger opening

Manufacturer: Thermo Scientific™ 200 046

 View more versions of this product

Catalog No. 05-704-225

  Check Availability
Add to Cart

    Specifications

    Quantity 1000 Case
    Diameter (Metric) Outside 12mm
    Capacity (Metric) 250.0μL
    Material Polypropylene
    Height (Metric) 32mm
    Graduated Yes
    Height (English) 1.25 in.
    Marking Spot Yes
    Neck Style Wide
    Shape Mandrel
    Volume (Metric) Residual <2μL
    Closure Type Crimp/Snap
    Type MicroVial™ Vial
    Vial Closure Size 11mm
    Vial Volume (Metric) 0.25mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit