Thermo Scientific™ SUN-SRi™ High Recovery Vials Available on GSA/VA Contract for Federal Government customers only.

Combine large sample capacities while eliminating waste

Manufacturer: Thermo Scientific™ 203 521

 View more versions of this product

Catalog No. 10-800-088

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Shape Tapered
    Diameter (Metric) Outside 21mm
    Color Clear
    Material Borosilicate Glass
    Type High Recovery Vial
    Volume (Metric) 10mL
    Closure Type Screw cap
    Height (Metric) 61mm
    Capacity (Metric) 10.0mL
    Classification A
    Volume (English) 2.75 dr.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit