Thermo Scientific™ SUN-SRi™ Luer-Slip Syringes Available on GSA/VA Contract for Federal Government customers only.

Offered in a range of sizes, from 1mL to 50mL, sterile and non-sterile

Manufacturer: Thermo Scientific™ 400 008

 View more versions of this product

Catalog No. 22-314384

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Disposable Yes
    Volume (Metric) 5cc
    Graduations 0.2mL
    Material Plastic
    Termination Luer-slip
    Capacity (Metric) 5.0mL
    Sterile No
    Type Luer-slip Syringe

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit