Thermo Scientific™ SUN-SRi™ Septa for 8-425 Screw Thread Caps Available on GSA/VA Contract for Federal Government customers only.

8mm PTFE/Silicone

Manufacturer: Thermo Scientific™ 200 380

 View more versions of this product

Catalog No. 14-823-178

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Outside 0.8cm
    Pre-slit No
    Material PTFE/Silicone/PTFE
    Type Standard Durometer Septa
    Size 8mm
    Autoclavable No
    Thickness (English) 0.06 in.
    Diameter (English) Outside 0.314 in.
    Color Red, White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit