Thermo Scientific™ SUN-SRi™ StepVial II™ Assembled Vial/Cap/Septa Kits Available on GSA/VA Contract for Federal Government customers only.

Reduce possible contamination of the sample storage container

Manufacturer: Thermo Scientific™ 500 804

 View more versions of this product

Catalog No. 03-340-253

  Check Availability
Add to Cart

    Specifications

    Material Glass
    Closure Type Screw cap
    Height (Metric) 32mm
    Quantity 100 Pack
    Type StepVial II™ Assembled Vial Kit
    Diameter (Metric) Outside 12mm
    Material Closure Polypropylene
    Capacity (Metric) 1.5mL
    Color Yellow
    Vial Closure Size 9-425
    Height (English) 1.25 in.
    Vial Volume (Metric) 1.5mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit