Thermo Scientific™ SUN-SRi™ StepVial II™ Vials Available on GSA/VA Contract for Federal Government customers only.

Designed to ensure proper centering of limited-volume inserts, eliminating missed injections

Manufacturer: Thermo Scientific™ 500 779

 View more versions of this product

Catalog No. 22-030187

  Check Availability
Add to Cart

    Specifications

    Closure Type Open Top Screw Cap
    Quantity 100 Pack
    Diameter (Metric) Outside 12mm
    For Use With (Application) Robotic autosamplers
    Height (English) 1.25 in.
    Marking Spot Yes
    Neck Style Wide
    Shape Flat
    Capacity (Metric) 1.5mL
    Material Borosilicate Glass
    Color Amber
    Height (Metric) 32mm
    Type StepVial II™ Vial
    Vial Closure Size 9mm
    Material Closure Polypropylene
    Volume (Metric) Residual <170μL
    Vial Volume (Metric) 1.5mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit