Thermo Scientific™ SUN-SRi™ Unassembled 8-425 Vial Kits Available on GSA/VA Contract for Federal Government customers only.

Pre-assembled caps and septa save time during sample preparation while minimizing contamination during assembly

Manufacturer: Thermo Scientific™ 200 404

 View more versions of this product

Catalog No. 14-823-184

  Check Availability
Add to Cart

    Specifications

    Material Silica Glass
    Color Black
    Type Vial Kit
    Vial Closure Size 8-425
    Vial Volume (Metric) 1.5mL
    Closure Type Screw cap
    Capacity (Metric) 2.0mL
    Diameter (English) Outside 0.47 in.
    Diameter (Metric) Outside 12mm
    Height (English) 1.25 in.
    Height (Metric) 32mm
    Material Closure Polypropylene

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit