Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ SUN-SRi™ Unassembled 8-425 Vial Kits
Pre-assembled caps and septa save time during sample preparation while minimizing contamination during assembly
Supplier: Thermo Scientific™ 200 414
Description
- 2mL, 12×32mm, standard opening, screw thread vials
- Vials are conveniently provided in an adjacent well for easy accessibility
- Vial Conveneince Kits-includes choice of vial and preassembled seals with septa
- Packaged in bench-top storage compartments
Specifications
0.47 in. | |
12 mm | |
1.5 mL | |
1.25 in. | |
Screw Cap | |
8-425 |
Yellow | |
Clear Glass | |
PTFE/Silicone/PTFE | |
Polypropylene | |
32 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction