Thermo Scientific™ Thermolyne™ Largest Tabletop Muffle Furnaces

1.6 cu. ft. (45.3L) capacity furnaces with choice of programmable or single-setpoint controller

$10663.50 - $13833.75

Specifications

Certifications CSA approved
Hertz 50/60Hz
Power Consumption 550w
Metric Temperature Range 100° to 1093°C
Temperature Stability ±1.2 at 1000°C
View More Specs

Includes: Two refractory shelves
Required Accessories: Electrical connection requires fixed wiring (no power cord).

  • Products 5
  • Description & Specifications
Products
Catalog Number Mfr. No. Amperage Controller Type Voltage Electrical Requirements Price Quantity & Availability    

10-505-62

Thermo Scientific
F30430CM
22.9A Digital programmable w/4 programs, 16 segments each (D1) 240V 240V 50/60Hz Each for $13,833.75
Check Availability
Add to Cart
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

10-505-14

Thermo Scientific
F30438CM
26.4A Digital programmable w/4 programs, 16 segments each (D1) 208V 208V 50/60Hz Each for $13,826.25
Check Availability
Add to Cart

10-505-13

Thermo Scientific
F30428C
26.4A Digital single setpoint w/ramp and dwell (B1) 208V 208V 50/60Hz Each for $11,494.50
Check Availability
Add to Cart

10-505-10

Thermo Scientific
F30420C
22.9A Digital single setpoint w/ramp and dwell (B1) 240V 240V 50/60Hz Each for $10,663.50
Check Availability
Add to Cart

NC9755732

Thermo Scientific
USED/F30420C-80/PRC
22.9A Digital programmable w/1 program, 8 segments (C1) 240V 240V 50/60Hz N/A N/A N/A  
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 
Descriptions & Specifications

Related Products