TraceGOLD TG-5HT GC Columns

Thermo Scientific™ TraceGOLD TG-5HT GC Columns offer extended operation up to 400°C, ideal for high temperature GC applications.

Manufacturer: Thermo Scientific 260951300

 View more versions of this product

Catalog No. 03-052-723

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    For Use With GC/MS
    Stationary Phase TraceGOLD TG-5HT
    Item Description TG-5HT 15m x 0.25mm x 0.25µm
    Diameter 0.25mm
    USP Type G27, G36
    Film Thickness 0.25µm
    Length (Metric) 15m

    Thermo Scientific™ TraceGOLD TG-5HT GC Columns offer extended operation up to 400°C, ideal for high temperature GC applications.

    • Low polarity, 5% diphenyl/95% dimethyl polysiloxane
    • Lower bleed and better inertness than comparable high-temperature columns
    • Special design of fused silica tubing extends column lifetime by up to 40%
    • Similar to Rxi™-5HT, BD-5HT, VF-5HT, ZB-5HT

    Recommended for:

    • Phenols
    • Residual solvents
    • Drugs of abuse
    • Semivolatiles
    • Pesticides
    • PCBs
    • Solvent impurities

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit