Learn More
Thermo Scientific™ TSX Series High-Performance -20°C Manual Defrost Freezers
Thermo Scientific™ TSX Series high-performance -20°C manual defrost freezers offer a sustainable choice for clinical and laboratory storage
Supplier: Thermo Scientific™ TSX3020FV
Description
- Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
- Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
- Up to 50% less energy usage than conventional refrigerant models*
- Natural, R290 refrigerants, making the TSX Series compliant with the U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP)
- Manufactured in an award-winning, zero-waste to landfill facility
- Temperature range of -35° to -15°C, factory setpoint at -20°C
- Lower HVAC costs as a result of less heat emission into the environment*
- Easy to use microprocessor control with setpoint security and alarms
- Compatible with wireless monitoring systems and remote alarm contacts
- Standard door locks provide comfort and assurance
- Ergonomic door handle
- Optional chart recorders available
- Warranty varies by country, please contact us for details
*Data on file. Based on comparisons between TSX Series and previous generation Thermo Scientific models
Specifications
High-Performance Freezer | |
827 L | |
Solid | |
4 | |
Microprocessor | |
Manual | |
28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm) | |
28.5 in. | |
72.3 cm | |
58 in. | |
147.3 cm | |
30 in. | |
76.2 cm | |
Optional | |
15 A | |
230 V | |
50 Hz | |
R290 | |
219 kg | |
188 kg |
29.2 cu. ft. | |
-25°C to -15°C (-20°C) | |
1 | |
UL, cUL, CE | |
TSX Series | |
38.9 x 34.0 x 78.5 in. (99.0 x 86.4 x 199.4 cm) | |
38.9 in. | |
99.0 cm | |
78.5 in. | |
199.4 cm | |
34.0 in. | |
86.4 cm | |
Wireless | |
Smart-Vue Compatible | |
CEE 7/7 | |
208-230V, 50Hz | |
Energy efficient | |
483 lb. | |
415 lb. | |
4 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
*Data on file. Based on comparisons between TSX Series and previous generation Thermo Scientific models.