Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Epredia™ UltraFIT™ Nylon Laboratory/Cleanroom Glove Liners
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Pre-shrunk nylon is unaffected by repeated laundering
- Seamless fingertips ensure optimum dexterity
- Protects extra sensitive hands from irritation and occlusion of the skin
- Use to provide an extra layer of warmth when working in cold areas
- Color coded hems for easy size identification
Specifications
Coating Material | Uncoated |
Color | White |
Disposable | Reusable |
Hand | Ambidextrous |
Material | Nylon |
Size | X-Large |
For Use With (Application) | Preventing Irritation and Skin Occlusion |
Glove Cuff Style | Knit |
Hem Color | Red |
Series | UltraFIT™ |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction