Thermo Scientific™ ThermoChill I Recirculating Chillers

Compact line of refrigerated recirculators ranging in cooling capacities from 600 to 2000 watts

Manufacturer: Thermo Scientific™ 196112010000

 View more versions of this product

Catalog No. 13-875-101

  Check Availability
Add to Cart

    Specifications

    Description ThermoChill I, 115V/ 60Hz, PD2
    Cooling Capacity Up to 700 Watts
    Voltage 115V/ 60Hz
    Temperature Range (English) +41°F to +86°F
    Temperature Stability ±0.1°C
    Temperature Range (Metric) +5°C to +30°C
    Ambient Temperature +10°C to +35°C (+50°F to +95°F)
    Refrigerant R134A
    Volume (English) Reservoir 2.5 gal.
    Dimensions (L x W x H) Exterior 24.4 x 14.2 x 23.6 in. (62.0 x 36.1 x 60.0cm)
    Pump Type PD 2 - Positive Displacement
    Pump Capacity 60Hz - 3.6 gpm @ 60 psid (13.6 lpm @ 4.1 bar); 50Hz - 2.5 gpm @ 60 psid (9.4 lpm @ 4.1 bar)
    Volume (Metric) Reservoir 11.3L

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit