ThermoChill II Recirculating Chillers

Reliable liquid temperature control, with cooling capacity up to 1000W/3415 BTU.

Manufacturer: Thermo Scientific 197213120000

 View more versions of this product

Catalog No. 13-874-255

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Description ThermoChill II LR, 115V/50Hz, MDCI RS232,
    Voltage 115V/50Hz
    Certifications/Compliance CE marked/UL listed
    Flow Rate 2.0 gpm @ 4.4 psid
    Pump Type MD30 (Mag Drive Centrifugal Pump)
    Communications RS232
    Temperature Stability +/- 0.1°C
    Cooling Capacity 1000w
    Refrigerant R134A
    Temperature (Setpoint) -10 to +30°C

    Reliable liquid temperature control, with cooling capacity up to 1000W/3415 BTU. Thermo Scientific™ ThermoChill II Recirculating Chillers are a compact line of refrigerated recirculators ranging in cooling capacities from 600 to 2000 watts. Innovative design features such as minimized plumbing connections and an integrated full-flow fluid strainer maximize product reliability. With simplicity in design and operation, the ThermoChill platform will provide years of reliable liquid temperature control to meet all of your conventional application requirements.

    • Accessible fill port for easy filling
    • Pressure gauge located on control panel for easy viewing
    • Intuitive digital controller
    • Controller indicator lights illuminate when adjusting settings or when high/low temp alarms activated
    • Removable full-low strainer ensures clean recirculating fluid
    • Locking caster for easy unit maneuvering
    • RS232 or RS485 digital communications optional

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit