Thermo Scientific™ ThermoChill III Recirculating Chillers

Reliable liquid temperature control, with cooling capacity up to 2000w/6830 BTU

Manufacturer: Thermo Scientific™ 198131010000

 View more versions of this product

Catalog No. 13-875-103

  Check Availability
Add to Cart

    Specifications

    Model PD1
    Width (Metric) Exterior 43.2cm
    Ambient Temperature Operating Range +10 to +35°C
    Volume (English) Reservoir 5.0 gal.
    Electrical Requirements 208 to 230V 60Hz
    Volume (Metric) Reservoir 19.0L
    Voltage 208 to 230V
    Height (English) Exterior 28.0 in.
    Height (Metric) Exterior 71.1cm
    Hertz 60Hz
    Temperature Stability +/- 0.5°C
    Width (English) Exterior 17.0 in.
    Depth (English) Exterior 23 in.
    Depth (Metric) Exterior 58.4cm
    Cooling Capacity 2000w
    Refrigerant R134A
    Temperature (Setpoint) +5 to +30°C
    Certifications/Compliance CE markedUL listed
    Max. Flow Rate 1.4 gpm @ 60 psid

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit