Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermofused Laminate Tables Products for Science Education

Tabletops cannot delaminate.

$347.67 - $506.00

Specifications

Material Wood (Oak), Laminate
Product Type Laminate Table
For Use With (Application) Resistant to scratches, abrasions, stains, chipping, radiant heat, steam and mild chemicals
Width (English) 24 in.
Width (Metric) 60.9cm
View More Specs

Products 5
Catalog Number Mfr. No. Dimensions (L x W x H) Height (English) Height (Metric) Includes Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W x H) Height (English) Height (Metric) Includes Price Quantity & Availability  
S97711MF Products for Science Education
View Documents
Ranaco Corporation
80A.1100
48 x 24 x 30 in. (121.9 x 60.9 x 76.2cm) 30 in. 76.2cm Plain Apron
Each for $347.67
Add to cart
 
S97713MF Products for Science Education
View Documents
Ranaco Corporation
80C.1100
60 x 24 x 30 in. (152.4 x 60.9 x 76.2cm) 30 in. 76.2cm Plain Apron
Each for $389.00
Add to cart
 
S97751MF Products for Science Education
View Documents
Ranaco Corporation
80A.1200
48 x 24 x 36 in. (121.9 x 60.9 x 91.4cm) 36 in. 91.4cm Plain Apron
Each for $385.23
Add to cart
 
S97753MF Products for Science Education
View Documents
Ranaco Corporation
80C.1200
60 x 24 x 36 in. (152.4 x 60.9 x 91.4cm) 36 in. 91.4cm Plain Apron
Each for $417.00
Add to cart
 
S97764MF Products for Science Education
View Documents
Ranaco Corporation
80D.1210
72 x 24 x 36 in. (182.8 x 60.9 x 91.4cm) 36 in. 91.4cm Book Compartments
Each for $506.00
Add to cart
 
Description

Description

High-performance laminate surface at a reasonable price.

  • Table aprons and legs are made of solid oak
  • Aprons are 4 in.H (10.6cm)
  • Square legs are easily attached; equipped with adjustable glides and protective rubber boots
  • Heat and pressure used to produce a permanent thermal bond between the melamine laminate and a 1 in. (2.54cm) high-density substrate
  • Resistant to scratches, abrasions, stains, chipping, radiant heat, steam and mild chemicals
  • Traditional square corners
  • Feature a 3mm PVC edge banding that will not chip or crack

Order Info

Replacement tabletops are available. Contact our Customer Service Specialists at 1-800-955-1177 for details.

Specifications

Specifications

Wood (Oak), Laminate
Resistant to scratches, abrasions, stains, chipping, radiant heat, steam and mild chemicals
60.9cm
Laminate Table
24 in.
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit