Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Thermometer/Hygrometer Data Loggers Products for Science Education

Remotely monitor and record temperature and humidity data

$76.72

Specifications

Dimensions (L x W x H) 6 x 8.5 x 2 cm (2.37 x 3.37 x 0.75 in.)
Resolution 0.1°
Temperature Range (English) 14°F to 122°F
Temperature Range (Metric) -10°C to +50°C
View More Specs

Products 1
Catalog Number Mfr. No. Model Price Quantity & Availability  
Catalog Number Mfr. No. Model Price Quantity & Availability  
S28766 Products for Science Education
View Documents
H-B Instrument™
B609110100
Thermometer only
Each for $76.72
Case of 5 EA for $577.25
Add to cart
 
Description

Description

Features:

  • Enable remote monitoring and alerts by broadcasting readings to any Apple or Android smartphone or device with Bluetooth 4.0 or better utilizing the free THERMSmart app
  • Available in verification and environmental monitoring models
  • Monitor critical environments without a physical connection - maximum signal distance is approximately 40 meters
  • Record temperature (B60911-0100) or temperature and humidity (B61506-5100 and B61011-5100) data for 30 days
  • Hourly data recorded for current seven days, then maximum and minimum temperatures (B60911-0100) or temperatures and humidity (B61506-5100 and B61011-5100) are recorded for next 23 days
  • Verification model records accurate temperature reading without sample contamination by using a glass bead filled bottle (included) which mimics the sample
  • Alarm sounds to alert user if temperature falls outside of the set parameters
  • Data viewable as a table, graph, or calendar; data from up to six data loggers can be plotted on one graph for direct comparison; also downloadable as a CSV file
  • Indicators include memory full, active alarm state and low battery; Hygrometer equipped models include WBGT (Wet Bulb Global Temperature), Heat, Mold and Comfort indices
  • App can trigger indicator light for unit identification
  • Includes Certificate of Compliance indicating accuracy for 4 temperature points or 4 temperature and 3 humidity points, and multi-language (English, French, German, Italian, Portuguese and Spanish) instructions
  • Individually serialized, CE marked and RoHS compliant
  • Requires 2 AAA batteries (included)
Specifications

Specifications

6 x 8.5 x 2 cm (2.37 x 3.37 x 0.75 in.)
0.1°
14°F to 122°F
-10°C to +50°C
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit