Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Thermomixer™ R Accessory, Thermoblock Dry Blocks

Click to view available options
Holds:
8 x 5.0 mL
24 x 1.5mL
4 x 50mL
For Use With (Equipment):
Eppendorf Tube
Falcon™ Conical Tubes
Micro Test Tubes

Ensure precise “fit” for common lab tubes

These exchangeable thermoblocks for the Thermomixer R and ThermoStat provide excellent flexibility. The range of potential applications is significantly expanded due to the support for slides and microarrays, in addition to a broad range of tube sizes.

  • Shielded thermoblocks are contact-safe
  • Efficient exchange simplifies operation
  • Tubes are visible during operation and easily accessible

Autoclavable Autoclavable
For Use With (Equipment) Falcon™ Conical Tubes
Holds 4 x 50mL
Temperature Range (Metric) 99°C
Type Accessory, Block
For Use With (Application) For 4 x 50mL Falcon™ conical tube
Includes Not Applicable
Speed 750rpm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit