Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe™ GREENBOX™ Thermal Management Systems: CRT (15° to 30°C)

Catalog No. p-7122777
Click to view available options
Holds Temp., Hours:
120

GREENBOX is a sustainable packaging, designed for the safe transportation of temperature sensitive products.

Greenbox™ Reusable Insulated Shippers have been designed to utilize simple packaging configurations, reduce operational complexity, and optimize total cost of ownership. GreenBox's simple design and modular format increases reclamation and refurbishment efficiencies. Ensure the efficacy of your valuable temperature-sensitive products and maintain regulatory compliance throughout distribution with Greenbox.

  • ZERO Bench-Time™ refrigerant design means no waiting, greatly simplifies and accelerates the assembly process
  • Utilizes VIP insulation and PureTemp™ PCMs resulting in fewer components and lower weight, decreasing total cost of ownership
TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 30.48 cm
Height (English) 12 in.
Length (Metric) 30.48 cm
Length (English) 12 in.
Width (Metric) 30.48 cm
Width (English) 12 in.
Dimensions (L x W x H) L x W x H Exterior: 30.48 x 30.48 x 30.48 cm (12 x 12 x 12 in.); Wall Thickness: 2.54 cm (1 in.)
For Use With (Application) Safe transportation of temperature sensitive products
Weight (English) 22.5 lb.
Description Payload L x W x H: 23.3 x 24.3 x 9.1cm (9.2 x 9.6 x 3.6 in.); Payload Capacity: 5.21L
Length (English) Payload 9.2 in.
Length (Metric) Payload 23.3 cm
Width (English) Payload 9.6 in.
Width (Metric) Payload 24.3 cm
Height (English) Payload 3.6 in.
Height (Metric) Payload 9.1 cm
Wall Thickness (English) 1 in.
Wall Thickness (Metric) 2.54 cm
Capacity (Metric) Payload 5.21 L
Holds Temp., Hours 120
Material Vacuum Insulated Panels
Type Temperature-controlled Package Shipper
Temperature Control Controlled Room Temperature (CRT)
Temperature Range 15°C to 30°C
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.