Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe ™ Insulated EPS Shippers

EPS foam corrugate shippers for the safe storage and delivery of most refrigerated or frozen products

Manufacturer:  Sonoco™ 672

 View more versions of this product

Catalog No. 03-001-204

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • EPS foam containers in 200 lb. test corrugated carton
  • Excellent dry ice sublimation: average dry ice usage in 1.5 in. thick wall units is 5 pounds over 24 hours and 3-4 pounds thereafter
  • Standard wall shippers 1.5 in. thick - 24 to 48 hours time range
  • Thin wall shippers 0.75 to 1.125 in.thick  - 24 hours or less time range
  • Thick wall shippers 1.75 to 2.25 in.thick - 48 hours or more time range
Specifications

Specifications

Clinical trials, diagnostic, distribution, lab supplies, medical transport short-term
I.D. : 23.25 x 15.81 x 6.31 in.
I.D. : 23.25 x 15.81 x 6.31 in.
EPS Foam
0.75 in.
Corrugate
O.D.: 24.87 x 17.43 x 8.37 in.
Up to 24 hr.
3/Cs.
Insulated Shipper
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit