Sonoco™ Insulated Shipper Multipurpose Containers and Accessories

Ideal shippers for the safe storage and transport of most refrigerated or frozen materials

Manufacturer: Sonoco™ 430

 View more versions of this product

Catalog No. 03-530-44

  Check Availability
Add to Cart

    Specifications

    Product Type Insulated Shipper
    Material Expanded Polystyrene (EPS) foam assembled in corrugated carton
    Height (English) Exterior 13.25 in.
    Height (Metric) Exterior 33.6cm
    Length (English) Exterior 20.25 in.
    Length (Metric) Exterior 51.4cm
    Width (English) Exterior 13.25 in.
    Width (Metric) Exterior 33.6cm
    For Use With Use for culture packs, serums, vaccines, and laboratory specimens.
    Dimensions (L x W x H) Exterior 51.4 x 33.6 x 33.6cm

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit