Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe™ Via™ Blood Transporter

Transports sensitive bio substance safely while maintaining required temperatures. Sonoco™ ThermoSafe™ Via™ Reusable Container for Blood Transport and Storage is ideal for the transport and temporary storage of packed red blood cells, platelets, specimens, and organs.

Supplier:  Sonoco™ B1R8HU

Catalog No. 03-600-120

Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative.


Description

Description

Pre-qualified to maintain packed red blood cells at 1-6°C for 8 hours and 1-10°C for a minimum of 12 hours. It is ideal for the transport and temporary storage of packed red blood cells, platelets, specimens and organs.
  • Durable construction: Blood Transporter is reusable and will withstand years of use
  • Zero Bench-Time™:  refrigerant technology reduces assembly process for time and temperature critical materials
Specifications

Specifications

Blood, Organ, Tissue, Specimen, Diagnostics, Lab Distribution
Insulated Shipper
16.32 lb.
7.4 kg
3-7 blood bags (250 mL each)
Red
17.69 x 14.5 x 14.44 in.
44.9 x 36.8 x 36.7 cm
Storage, 1 to 6°C: 8 hours; Transport, 1 to 10°C: min. 12 hr.
9.11 x 7.3 x 6.65 in.
23.1 x 18.5 x 16.9 cm
Expanded Polypropylene
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit