Learn More
Description
- Recommended for samples containing less than 10% solid particulates
- Easy-to-use vials offer fast sample filtration and require only a squeeze of your fingers
- Minimize sample loss by eliminating multiple transfers
- Color-coded caps allow easy identification of 0.2 μm or 0.45 μm membranes
- Pre-slit PTFE/silicone caps help eliminate broken autosampler needles and cored septa
- Rugged polypropylene vial houses insert with 450 μL loading capacity and low dead volume (120 μL)
- Fit most standard 12 x 32 mm autosamplers, including UHPLC instruments
Specifications
Specifications
| Color | Blue, Translucent |
| Diameter (Metric) Outer | 12 mm |
| Material | PTFE |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Volume (Metric) | 450 μL |
| Graduated | No |
| Includes | Vial with 0.45 μm Filter, Cap |
| Style | Pre-slit Cap |
| Product Line | SINGLE stEP |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
