Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ Three-Prong Dual Adjust Fixed-Position Clamp
Ideal for holding apparatus near the lab-frame where no adjustment is required after set-up.
Supplier: Troemner™ 30392217
Description
- Built-in holder grips rods up to 19mm (0.75 in.) in diameter
- Integral holder but can be rotated after attachment to a lab-frame or other apparatus
- Stainless steel electro-polished finish or nickel-plated zinc construction
- Supplied with non-slip vinyl sleeves and, for temperatures above 100°C, fiberglass covers
Specifications
Fixed-position Clamp | |
Non-slip vinyl sleeves and,for temperatures above 100°C, fiberglass covers | |
Holding apparatus near the lab-frame | |
146 mm | |
0 to 69 mm |
Nickel-plated Zinc | |
Lab-frame | |
5.75 in. | |
Medium | |
0 to 2.72 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction