Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Thumb Cap
Colored thumb cap with dual tab.
$58.50
Specifications
Liner Material | Unlined |
---|---|
Autoclavable | Not Autoclavable |
Material | Plastic |
No. per Case | 1000 |
Sterility | Non-sterile |
Catalog Number | Color | Closure Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Closure Size | Price | Quantity & Availability | |||||
23-001-709
|
Green | 13 mm |
Case of 1000 for $58.50
|
|
|||||
23-001-710
|
Red | 16 mm |
Case of 1000 for $58.50
|
|
|||||
23-001-832
|
Gray | 16 mm |
Case of 1000 for $58.50
|
|
|||||
23-001-833
|
Blue | 13 mm |
Case of 1000 for $58.50
|
|
|||||
23-001-834
|
Green | 12/13 mm |
Case of 1000 for $58.50
|
|
|||||
23-001-835
|
White | 13 mm |
Case of 1000 for $58.50
|
|
|||||
23-001-836
|
Red | 13 mm |
Case of 1000 for $58.50
|
|
|||||
Description
- Features a dual tab
- Available in various colors and sizes
- 1000 per case
Specifications
Unlined | |
Plastic | |
Non-sterile | |
PCR Ready |
Not Autoclavable | |
1000 | |
Single-use |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title