Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tians Basic Protection Polypropylene Gowns
Description
Ideal for environments where exposure to liquid contamination is not a concern.
- Lightweight Full length
- Elastic wrists
Specifications
For Use With (Application) | Critical Environments, General Industrial |
No. of Pockets | None |
Gender | Unisex |
Packaging Type | Cleanroom Packaged, 10 Pieces/Sealed Polybag, 5 Bags/Sealed Master Polybag |
Product Type | Controlled Environments Gown |
Closure Type | Neck and Waist Ties |
Disposable | Single-use |
Sterility | Non-sterile |
Latex Free | Yes |
Model | 813781 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction