Tian's International Super Track Boot Covers

For Cleanroom use

Manufacturer: Tians International 6352212XL

 View more versions of this product

Catalog No. 19-098-947

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Closure Type Elastic
    Coating Polyethylene
    Color Blue
    Construction Polyethylene Laminated Polypropylene
    Includes Non-woven conductive, dissipative strip
    Size 2X-Large
    Product Type Boot Covers
    Material Polyethylene, Polypropylene
    Disposable Yes
    For Use With (Application) Ideal for cleanroom use
    Height (English) 7 in.
    Height (Metric) 17.78cm
    Seam Type Elastic

    • Disposable
    • Virgin polyethylene laminated to polypropylene
    • With non-woven conductive/dissipative strip
    • High top
    • Height: 7 in.
    • Elasticized seams and opening

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit