Tians Bouffant Caps

Manufacturer: Tians International 30578245

 View more versions of this product

Catalog No. 19-120-2482

  Check Availability
Add to Cart

    Specifications

    Material Polypropylene
    Elongation 700%
    Color Sky Blue
    Certifications/Compliance IES-RP-CC-003.2
    Hood Material Polypropylene
    Quantity 500 Case
    Includes Polyester thread encapsulated Latex free elastic headband
    Product Type Bouffant cap
    Size 24 in.
    Disposable Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit