Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tians epic™ Microporous Coated Lab Coats
$156.00 - $163.80
Specifications
Certifications/Compliance | ANSI, ASTM, ISO Class 6 |
---|---|
Closure Type | Snaps |
Color | White |
Construction | Virgin Microporous polyethylene film |
Material | Polypropylene |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-161-130C
|
Tians
846855L |
Large |
Case of 30 for $156.00
|
|
19-161-130D
|
Tians
846855XL |
X-Large |
Case of 30 for $156.00
|
|
19-161-130B
|
Tians
846855M |
Medium |
Case of 30 for $156.00
|
|
19-161-130A
|
Tians
846855S |
Small |
Case of 30 for $156.00
|
|
19-161-130E
|
Tians
8468552XL |
2X-Large |
Case of 30 for $156.00
|
|
19-161-130F
|
Tians
8468553XL |
3X-Large |
Case of 30 for $156.00
|
|
19-169-130
|
Tians
8468554XL |
4X-Large |
Case of 30 for $163.80
|
|
Specifications
ANSI, ASTM, ISO Class 6 | |
White | |
Polypropylene | |
Critical and low particulate clean environments |
Snaps | |
Virgin Microporous polyethylene film | |
Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title