Tians Epic™ MP Coated Smock

Manufacturer: Tians International 8468513X

 View more versions of this product

Catalog No. 19-130-0519F

  Check Availability
Add to Cart

    Specifications

    Height (Metric) 25.4cm
    Color White
    Length (Metric) 43.1cm
    Material Microporous Coated Fabric
    Width (Metric) 27.9cm
    Collar Type Mandarin
    Dimensions (L x W x H) 17 x 11 x 10 in. (43.1 x 27.9 x 25.4cm)
    Disposable Yes
    Height (English) 10 in.
    Construction Virgin spunbonded Polypropylene substrate laminated to 100% virgin Micro-porous Polyethylene film
    Length (English) 17 in.
    Size 3X-Large
    Width (English) 11 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit