Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tians Epic™ Shoe Cover with Conductive Strip
Click to view available options
Size:
Large
X-Large
Description
- 100% virgin polypropylene into a nonwoven cloth-like single layer
- Latex based skid resistant bottom coating
- Individually inspected for sizing, stitching and workmanship
- ISO Class: 7 / Helmke Drum Testing IEST-RP-CC003.3
- Material Weight: 42gm/m2
- Colors: Sky blue fabric, white bottom coating, black conductive strip
Conductive Strips:
- Constructed from a proprietary lint free co-polymer
- Surface Resistance: ≤105
- Tension strength: 15 MPa
Specifications
Size | X-Large |
Material | Polypropylene |
Coating | Latex |
Color | Sky Blue |
Disposable | Single-use |
Sterility | Sterile |
Includes | Conductive strip across bottom, tail |
For Use With (Application) | Used in cleanrooms |
Packaging Quantity | 300/Cs. |
Weight (Metric) | 42 gsm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction