Tians Heavy Embossed Polyethylene Shoe Covers

Manufacturer: Tians International 536783L

 View more versions of this product

Catalog No. 19-038-429

  Check Availability
Add to Cart

    Specifications

    Material Polypropylene
    Closure Type Elastic
    Height (Metric) 15.24cm
    Color Sky Blue
    Size Universal
    Product Type Shoe Covers
    Disposable Yes
    For Use With (Application) Ideal for use in clean environments
    Height (English) 6 in.
    Coating Polyethylene

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit