Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chums™ Tiger Glove Clip

Secure gloves and other forms of PPE or accessories to tool belts, vehicles, or workstations. Clips are constructed from durable thermoplastic for high abrasion resistance, heat resistance, and dielectric properties.

$4.80 - $11.25

Specifications

Disposable No
Material Thermoplastic
Temperature (English) Min 0°F
Product Type Glove Clip
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
19-038-730
View Documents
Chums™
30058100
Black
Each for $4.80
Add to cart
 
19-038-731
View Documents
Chums™
30058611
Lime Green
Each for $11.25
Add to cart
 
Description

Description

  • Thermoplastic glove clips secure gloves and other forms of PPE to tool belts, vehicles, or workstations
  • Spring loaded jaws open 0.75 in. to allow for 2 in. of total depth
  • Tested to 3,000 continuous cycles without loss of function or weight rating
  • Cold temperature tested down to 5°F
  • Effectively holds up to 5 lb.
Specifications

Specifications

No
Thermoplastic
0°F
Glove Clip
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit