Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
R3 Safety™ Tillman™ Premium Elkskin Stick Welding Gloves
Click to view available options
Large
Description
- Pearl premium elkskin stays soft even when hot
- Durable stitching with DuPont™ Aramid Fibers for additional strength
- Welted fingers protect stitching
- Cotton/foam lined back for added heat protection
- Unlined palm for enhanced dexterity
- Extended, 14 in. gauntlet cuff
- Reinforced thumb
Specifications
Color | Gray |
Grade | Premium |
Hand | Specific |
Material | Elkskin Leather |
Size | Large |
Style | Gunn |
Glove Cuff Style | Gauntlet |
Liner Material | Cotton, Foam |
Series | 750 |
Thumb Style | Straight |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction