Tingley™ American Separates

PVC on non-woven polyester

Manufacturer: Tingley Rubber Co. O32107.3X

 View more versions of this product

Catalog No. 19-022-831I

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 81.2cm
    Material PVC, Polyester
    Size 3X-Large
    Size (English) Waist 52 to 54 in.
    Size (Metric) Waist 132 to 137.1cm
    Suspender Crossover
    For Use With (Application) Agriculture, general industry, construction and municipalities
    Collar Type Polar Fleece thermal velour tipped
    Thickness 18mil
    Closure Type Heavy Duty Snap, Snap Fly
    Length (Metric) Inseam 81.2cm
    Color Yellow
    Length (English) 32 in.
    Seam Type Therm-O-Rad™ sealed
    Length (English) Inseam 32 in.
    Construction Non-woven Polyester

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit