Tingley™ Comfort-Brite™ Flame-Resistant Waterproof Jackets

Manufacturer: Tingley Rubber Co. J53122.4X

 View more versions of this product

Catalog No. 19-032-814G

  Check Availability
Add to Cart

    Specifications

    Size 4X-Large
    Material PVC, Polyester
    Thickness 14mil
    Closure Type Storm fly front, non-conductive Plastic zipper, Plastic snap
    Length (English) 32 in.
    Length (Metric) Sleeve 91.44cm
    Length (Metric) 81.28cm
    No. of Pockets 2.0
    Size (English) Chest 60 to 62 in.
    Collar Type Roll-a-way hood
    Certifications/Compliance ANSI ISEA 107 Class 3, Level 2, ASTM D6413
    Color Fluorescent Yellow, Green
    Length (English) Sleeve 36 in.
    Seam Type Therm-O-Rad™ sealed

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit