Tingley™ Comfort-Brite™ Rain Overalls

Manufacturer: Tingley Rubber Co. O53129.SM

 View more versions of this product

Catalog No. 19-130-5814

  Check Availability
Add to Cart

    Specifications

    Includes 2 in. Silver reflective tape
    Material PVC, Polyester
    Seam Type Therm-O-Rad™ sealed
    Size Small
    Size (English) Waist 44 in.
    Certifications/Compliance ASTM D6413, ANSI ISEA 107 Class 3
    Suspender Quick-release buckles, crossover
    For Use With (Application) Utilities, telecommunications, construction, transportation, DOT's, municipalities, waste management, general industry
    Tape Type Silver reflective stripe
    Closure Type Fly front with snap
    Length (English) Inseam 28 in.
    Length (Metric) Inseam 71cm
    Color Fluorescent Orange, Red
    Construction 2-piece, waterproof RF/heat sealed lap construction

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit