Tingley™ Comfort-Brite™ Rainwear

Highly visible, flame-resistant apparel is lightweight and durable

Manufacturer: Tingley Rubber Co. J53122.XL

 View more versions of this product

Catalog No. 19-032-814D

  Check Availability
Add to Cart

    Specifications

    Size X-Large
    Includes Attached hood in collar, hook and loop sleeve take-up straps
    Material Polyester
    Length (Metric) Sleeve 88.9cm
    Coating PVC
    Weight (English) 2.25 lb.
    Certifications/Compliance ANSI ISEA 107 Class 3, Level 2, ASTM D6413
    Color Fluorescent Yellow, Green
    Thickness 14mil
    Tape Type 2 in. Silver reflective stripes
    Closure Type Storm Fly Front, Non-conductive Plastic Zipper, Plastic snap
    Length (Metric) 78.7cm
    Size (English) Chest 58 in.
    Length (English) Sleeve 35 in.
    Length (English) 31 in.
    Seam Type Therm-O-Rad™ sealed
    No. of Pockets 2.0
    Size (Metric) Chest 147.3cm
    Weight (Metric) 1kg
    Construction Dense Knit Polyester
    For Use With (Application) Utilities, telecommunications, construction, transportation, municipalities, waste management and general industry applications

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit