Tingley™ Comfort-Brite™ Rainwear

Highly visible, flame-resistant apparel is lightweight and durable

Manufacturer: Tingley Rubber Co. J531223X

 View all options for this product

Catalog No. 19-032-814F

  Check Availability
Add to Cart


    Closure Type Storm Fly Front, Non-conductive Plastic Zipper, Plastic snap
    Coating PVC
    Certifications/Compliance ANSI ISEA 107 Class 3, Level 2, ASTM D6413
    Color Fluorescent Yellow, Green
    Construction Dense Knit Polyester
    For Use With (Application) Utilities, telecommunications, construction, transportation, municipalities, waste management and general industry applications
    Size 3X-Large
    Includes Attached hood in collar, hook and loop sleeve take-up straps
    Material Polyester
    Thickness 14mil
    Tape Type 2 in. Silver reflective stripes
    Length (English) Sleeve 36 in.
    Length (English) 32 in.
    Length (Metric) Sleeve 91.4cm
    Length (Metric) 81.2cm
    Seam Type Therm-O-Rad™ sealed
    No. of Pockets 2.0
    Size (English) Chest 66 in.
    Size (Metric) Chest 167.6cm
    Weight (English) 2.25 lb.
    Weight (Metric) 1kg

    Ideal for utilities, telecommunications, construction, transportation, municipalities, waste management, and general industry applications.

    • Constructed of 14mil thick, mildew-resistant, dense-knit polyester
    • Therm-O-Rad™ sealed seams provide 100% waterproof protection
    • Nonconductive hardware for additional protection
    • 2 in. (5cm) reflective tape reflects for 360° nighttime conspicuity
    • Full cut shoulder with 90° sleeve-to-body angle promotes maximum freedom of movement
    • Velcro™ take-up straps on sleeves and ankle cuffs provide adjustable fit
    • Zipper/storm fly front seals out wind, rain, and other contaminants
    • Easy access cargo pockets with Velcro closure
    • Full vented cape back offers improved circulation
    • Roll-away hood in collar design
    • D-ring access for fall protection harness
    • Suspenders with quick release buckles and crossover
    • Jacket and coat have attached hood
    • Bib overalls have snap fly front
    • Coat measures 48 in. long (122cm); available in fluorescent yellow/green
    • Jackets and bib overalls are available in fluorescent yellow/green or orange

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit