Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tingley™ Durascrim Overalls
Click to view available options
Size:
Large
2X-Large
Length (English) Inseam:
30 in.
32 in.
Size (English) Waist:
48 in.
52 in.
Description
- Plain front overalls
- Non-conductive, non-corrosive hardware
- Thicker outside coating for better abrasion resistance
- Lighter interior coating protects fabric from chemical contamination
- Mildew resistant
- Achieved a passing result for ASTM F1671 resistance to viral penetration
- 100% waterproof Therm-O-Rad sealed seams for chemical splash protection
- 1 one-stage take-up snap at each leg cuff and 1 twostage take-up snap at either side of the waist
- Flame resistant tested. Self-extinguishing with flameout and afterglow less than or equal to 2 seconds after removal of ignition source and char length less than 6 inches. Test method ASTM D6413
Specifications
Closure Type | Snap |
Color | Yellow |
Material | PVC on Polyester Scrim |
Seam Type | RF/heat sealed and 100% waterproof |
Size | Large |
Ankle Style | Take-up Snap |
Coating | PVC |
Cuff Style | Snap |
For Use With (Application) | Light chemical, construction, utilities, agriculture, food processing and general industry |
Length (English) Inseam | 30 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction