Tingley DuraScrim Rainsuits

Manufacturer: Tingley Rubber Co. S56307.4X

 View more versions of this product

Catalog No. 19-260-106

  Check Availability
Add to Cart

    Specifications

    Hood Type Detached
    Size (English) Chest 60 to 62 in.
    Size (English) Waist 56 to 58 in.
    Size (Metric) Chest 152.4 to 157.4cm
    Color Yellow
    Material Polyester/PVC
    Size 4X-Large

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit