Tingley Electra™ PVC/Nomex™ Jackets

Excellent thermal performance with 100% waterproof protection

Manufacturer: Tingley Rubber Co. J42122.LG

 View more versions of this product

Catalog No. 19-366-752C

  Check Availability
Add to Cart

    Specifications

    Size Large
    Includes Attached hood in collar with hook-and-loop take up strap
    Material Non-woven Nomex™
    Thickness 15mil
    Tape Type 2 in. Silver reflective stripes
    Closure Type Storm Fly Seal, Zipper Front
    Length (English) 31 in.
    Length (Metric) Sleeve 87.6cm
    No. of Pockets 2.0
    Size (English) Chest 44 to 46 in.
    Coating PVC
    Certifications/Compliance ANSI ISEA 107-2010 Class 3, ASTM F1891
    Color Fluorescent Yellow, Green
    Length (English) Sleeve 34.5 in.
    Length (Metric) 78.7cm
    Seam Type Therm-O-Rad™ sealed
    Size (Metric) Chest 111.7 to 116cm
    For Use With (Application) Line workers, trouble shooting, substation, switching, pipeline services

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit