Tingley Icon 3.1™ High-Visibility Jacket with Fleece Liner

Superior year-round comfort and safety in the toughest work environments

Manufacturer: Tingley Rubber Co. J24172.3X

 View more versions of this product

Catalog No. 19-366-751F

  Check Availability
Add to Cart

    Specifications

    Size 3X-Large
    Includes Attached hood in collar, Elastic cuff, tapered sweep, elastic draw cord
    Material 300 Denier Polyester
    Thickness 12mil
    Tape Type 2 in. Silver reflective stripes
    Closure Type Zipper, Storm Fly Front
    Length (English) Sleeve 36 in.
    Length (English) 32 in.
    Length (Metric) Sleeve 91.4cm
    Length (Metric) 81.2cm
    Seam Type Tape sealed
    Liner Material Fleece, Mesh/Taffeta
    No. of Pockets 2.0
    Size (English) Chest 56 to 58 in.
    Coating Polyurethane
    Size (Metric) Chest 142 to 147cm
    Certifications/Compliance ANSI ISEA 107 Class 3
    Color Fluorescent Yellow, Green, Black

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit