Tingley™ Icon™ Premium Outerwear

Engineered to provide superior comfort and safety in the toughest work environments

Manufacturer: Tingley Rubber Co. O24122.2X

 View more versions of this product

Catalog No. 19-166-1158

  Check Availability
Add to Cart

    Specifications

    Includes Hook and loop take-up straps at the leg cuffs, suspenders, Plastic suspender divider and quick release buckles
    Material 300 Denier Polyester
    Coating Polyurethane
    Size (English) Waist 52 in.
    Size (Metric) Waist 132cm
    Size 2X-Large
    Thickness 12mil
    Tape Type 2 in. Silver reflective stripes
    Closure Type Snap Fly Front
    Seam Type Tape sealed
    Certifications/Compliance ANSI ISEA 107 Class E, Level 2
    Length (Metric) Inseam 81.2cm
    Length (English) Inseam 32 in.
    Color Fluorescent Yellow, Green
    Construction 300 Denier Woven Polyester

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit