Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tingley™ Icon™ Premium Outerwear: Bib Overalls
Click to view available options
Size:
Medium
Large
Description
- For use in environments where high visibility is desired
- Constructed of breathable, 12mil thick polyurethane on 300 denier woven polyester
- Stitched and taped sealed seams provide 100% waterproof protection
- 2 in. (5cm) reflective tape reflects for 360° nighttime conspicuity
- Mesh/taffeta lining provides added comfort
- Velcro™ take-up straps on ankle cuffs provide adjustable fit
- Zipper/storm fly front with throat guards seals out wind and rain
- Fluorescent yellow/green
- Bib overalls: heavy-duty suspenders with quick-release buckles and crossover, take up snaps on waist for adjustable fit, and snap-fly front
- Overalls are Class E compliant
Compliance
Meets ANSI™/ISEA 107-2010 standards; Class 3 compliant. Overalls are Class E compliant.
Specifications
Closure Type | Snap Fly |
Color | Fluorescent Yellow-Green |
Material | Polyester |
Seam Type | Taped |
Size | Large |
Coating | Polyurethane |
Construction | 300 Denier Woven Polyester |
Includes | Hook and loop take-up straps at the leg cuffs, suspenders, Plastic suspender divider and quick release buckles |
Length (English) Inseam | 30 in. |
Length (Metric) Inseam | 76.2 cm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction