Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tingley™ Icon™ Premium Outerwear
Click to view available options
Certifications/Compliance:
ANSI ISEA 107 Class 3, Level 2
Closure Type:
Snap, Storm Fly Front, Dual Zipper
Size:
X-Large
2X-Large
3X-Large
Description
For use in environments where high visibility is desired.
- Constructed of breathable, 12mil thick polyurethane on 300 denier woven polyester
- Stitched and taped sealed seams provide 100% waterproof protection
- 2 in. (5cm) reflective tape reflects for 360° nighttime conspicuity
- Overhead shoulder design for complete freedom of movement
- Mesh/taffeta lining provides added comfort
- Velcro™ take-up straps on sleeves and ankle cuffs provide adjustable fit
- Zipper/storm fly front with throat guards seals out wind and rain
- Full vented cape back offers improved circulation
- Roll-away hood in collar design
- D-ring access for fall protection harness
- With hand warmer side pockets, front cargo pockets with Velcro closure, front radio pocket, and inner breast pocket with zipper closure
- Fluorescent yellow/green
- Jacket: attached hood and tapered sweep with adjustable elastic draw cord
- Bib overalls: heavy-duty suspenders with quick-release buckles and crossover, take up snaps on waist for adjustable fit, and snap-fly front
Compliance
Meets ANSI™/ISEA 107-2010 standards; Class 3 compliant. Overalls are Class E compliant.
Specifications
Size | X-Large |
Material | Polyester (300D) |
Color | Fluorescent Yellow, Green |
Closure Type | Snap, Storm Fly Front, Dual Zipper |
Certifications/Compliance | ANSI ISEA 107 Class 3, Level 2 |
Construction | 300 Denier Woven Polyester |
Coating | Polyurethane |
Seam Type | Taped |
Liner Material | Mesh/Taffeta |
No. of Pockets | 6 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction